Free Shipping : For every order of $350 or more with the promo code : FREESHIP

ASST. HOLE SAW HSSCO8 BI-METAL 16 PCS

5964.063291 - UNSPSC 27111508
ASST. HOLE SAW HSSCO8 BI-METAL 16 PCS ASST. HOLE SAW HSSCO8 BI-METAL 16 PCS
ASST. HOLE SAW HSSCO8 BI-METAL 16 PCS

Delivery

In stock delivery from our warehouses.

Featuring Würth's new System Case, this is a modern take on Würth's classic hole saw assortment. A 16 piece set containing 12 different sized hole saws from 3/4" (19mm) to 3" (76mm). Made of HSSCO8 M42 Bi-Metal (8% cobalt), these hole saws are tough; so tough, in fact, that they can saw through stainless steel!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 7:19 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 7:19 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 16 pcs
Dimensions 19-76 mm
EAN 4046777454499

Features

Newly developed tooth shape
Sturdy base plate with more threads
Combination Vario teeth made of M42 bi-metal (8% cobalt)

Benefits & Advantage

Extremely fast sawing with minimal expenditure of force
High concentric and side-stroke precision
Low vibration

Applications

Steel, stainless steel, cast iron, copper, bronze, aluminum, wood and plastic.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-05
beau produit bien penser pour le rangement
2020-12-05
Les scies cloche coupe très bien.
2020-11-14
Emballage et produit d'une bonne qualité
2020-07-22
ENSEMBLE BIEN MONTÉ IL NE RESTE PLUS QU'À ESSYAYER LA COUPE.
2020-04-14
Personal purchase by employee to replace 1 he had purchased before. Liked first 1 enough to replace it. He works in HVAC duct work install and fabrication and likes it very much.
2020-04-06
Bonne qualité et bien organisé!
2020-01-02
Très bien fait